Motion
7215BAT1BG/GNP5

NTN
7215BAT1BG/GNP5

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #09331032
MFR #7215BAT1BG/GNP5
Price$875.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7215BAT1BG/GNP5

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #09331032
MFR #7215BAT1BG/GNP5

Mfr description
7215BAT1BG/GNP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.57/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 5
  • Weight
    2.555 lbs

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7215BAT1BG/GNP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359661194
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    65.83 kN, 14800 lbf
  • Radial Static Load Capacity
    54.71 kN, 12300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359661194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)