Specifications
Dimensions
- Bore Diameter90 mm
- Contact Angle25 °
- Fillet Radius0.0787 in, 2.000 mm
- Inner Ring Width1.1811 in, 30.000 mm
- Outer Ring Width30 mm
- Outside Diameter160 mm
- Overall Width60 mm
- Precision RatingISO Class 4
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialPhenolic
- Cage TypeStratified
- Closure TypeOpen
- ConfigurationTwo
- Description7218HG1DUJ84 PRECISION
- Harmonization Code8482.10.5028
- Manufacturer Upc Number3413520199630
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
7218HG1DUJ84 PRECISION