Motion
7219CDB/GMP4

NTN
7219CDB/GMP4

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
MI ITEM #09331055
MFR #7219CDB/GMP4
Price$6,019.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7219CDB/GMP4

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
MI ITEM #09331055
MFR #7219CDB/GMP4

Mfr description
7219CDB/GMP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,019.04/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    64 mm
  • Precision Rating
    ISO Class 4
  • Weight
    11.737 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7219CDB/GMP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359446401
  • Max Rpm
    6400 rpm
  • Maximum RPM (Grease)
    4800 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)