Motion
7224CGD2/GNP4

NTN
7224CGD2/GNP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09331068
MFR #7224CGD2/GNP4
Price$14,687.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7224CGD2/GNP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09331068
MFR #7224CGD2/GNP4

Mfr description
7224CGD2/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,687.67/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ISO Class 4
  • Weight
    22.752 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7224CGD2/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359447347
  • Max Rpm
    5000 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    73000 lbf
  • Radial Static Load Capacity
    86500 lbf
  • Snap Ring Included
    With Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)