Motion
7226CP4

NTN
7226CP4

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, CN
Mi Item #09331071
MFR #7226CP4
Price$7,861.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7226CP4

Angular Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, CN
Mi Item #09331071
MFR #7226CP4

Mfr description
7226CP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,861.38/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 4
  • Weight
    12.853 lbs

Details

  • Ball Retainer Material
    High Tensile Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    High Tensile Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7226CP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359447460
  • Max Rpm
    5800 rpm
  • Maximum RPM (Grease)
    4400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    48000 lbf
  • Radial Static Load Capacity
    48000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)