Motion
7232CP4

NTN
7232CP4

160 mm Bore, 290 mm OD, 48 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331073
MFR #7232CP4
List Price$15,132.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7232CP4

160 mm Bore, 290 mm OD, 48 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331073
MFR #7232CP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,132.93/each for your price

Overview

Mfr description
7232CP4 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    59000 lbf
  • Radial Static Load Capacity
    68500 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    48 mm
  • Inner Ring Width
    1.8898 in, 48.000 mm
  • Configuration
    One
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Weight
    30.291 lbs
  • Manufacturer Upc Number
    4547359447675
  • UPC_NO
    4547359447675
  • Description
    7232CP4 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text