Motion
7236B

NTN
7236B

Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #09331076
MFR #7236B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7236B

Angular Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #09331076
MFR #7236B

Mfr description
7236B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.0472 in, 52.000 mm
  • Outer Ring Width
    52 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Weight
    39.242 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7236B BALL BEARING
  • Manufacturer Upc Number
    4547359447736
  • Max Rpm
    2400 rpm
  • Maximum RPM (Grease)
    1800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62000 lbf
  • Radial Static Load Capacity
    78500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)