Motion
7236BG

NTN
7236BG

180 mm Bore, 320 mm OD, 52 mm Width, Open, 40 ° Contact Angle
MI ITEM #09331077
MFR #7236BG
List Price$10,707.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7236BG

180 mm Bore, 320 mm OD, 52 mm Width, Open, 40 ° Contact Angle
MI ITEM #09331077
MFR #7236BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,707.90/each for your price

Overview

Mfr description
7236BG BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    62000 lbf
  • Radial Static Load Capacity
    78500 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    52 mm
  • Inner Ring Width
    2.0472 in, 52.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    1800 rpm
  • Max Rpm
    2400 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Weight
    39.242 lbs
  • Manufacturer Upc Number
    4547359447743
  • UPC_NO
    4547359447743
  • Description
    7236BG BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought