Motion
7240BG

NTN
7240BG

Angular Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN (Normal)
Mi Item #09331079
MFR #7240BG
Price$17,791.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7240BG

Angular Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN (Normal)
Mi Item #09331079
MFR #7240BG

Mfr description
7240BG BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,791.23/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.2835 in, 58.000 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ISO Class 0
  • Weight
    55.777 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7240BG BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN (Normal)
  • Manufacturer Upc Number
    4547359447828
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2100 rpm
  • Maximum Operating RPM
    2100 rpm
  • Maximum RPM (Grease)
    1600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    68500 lbf
  • Radial Static Load Capacity
    92000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)