Motion
7301B

NTN
7301B

12 mm Bore, 37 mm OD, 12 mm Width, Open, 40 ° Contact Angle
MI ITEM #09331080
MFR #7301B
Your Price$70.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7301B

12 mm Bore, 37 mm OD, 12 mm Width, Open, 40 ° Contact Angle
MI ITEM #09331080
MFR #7301B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.61/each(List $81.21)

Overview

Mfr description
7301B BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    12 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    19000 rpm
  • Max Rpm
    26000 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Weight
    0.137 lbs
  • Manufacturer Upc Number
    4547359447927
  • UPC_NO
    4547359447927
  • Description
    7301B BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text