Motion
7302BG

NTN
7302BG

15 mm Bore, 42 mm OD, 13 mm Width, Open, 40 ° Contact Angle
MI ITEM #09331081
MFR #7302BG
Price$111.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7302BG

15 mm Bore, 42 mm OD, 13 mm Width, Open, 40 ° Contact Angle
MI ITEM #09331081
MFR #7302BG

Mfr description
7302BG BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.16/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.183 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7302BG BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359448023
  • Max Rpm
    22000 rpm
  • Maximum RPM (Grease)
    17000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2810 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359448023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)