Specifications
Dimensions
- Bore Diameter17 mm
- Contact Angle30 °
- Fillet Radius0.0394 in, 1.000 mm
- Inner Ring Width0.5512 in, 14.000 mm
- Outer Ring Width14 mm
- Outside Diameter47 mm
- Overall Width28 mm
- Precision RatingISO Class 0
- Weight0.504 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeOpen
- ConfigurationTwo
- Description7303DB BALL BEARING
- Harmonization Code8482.10.5028
- Manufacturer Upc Number4547359448351
- Max Rpm27000 rpm
- Maximum RPM (Grease)21000 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeDuplex Angular Contact Bearings
- Radial Dynamic Load Capacity5750 lbf
- Radial Static Load Capacity3700 lbf
- Snap Ring IncludedWithout Snap Ring