Motion
7304BDB/GM

NTN
7304BDB/GM

Duplex Angular Contact Bearing - 20 mm Bore, 130 mm OD, 62 mm Width
MI ITEM #09331083
MFR #7304BDB/GM
Price$275.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7304BDB/GM

Duplex Angular Contact Bearing - 20 mm Bore, 130 mm OD, 62 mm Width
MI ITEM #09331083
MFR #7304BDB/GM

Mfr description
7304BDB/GM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.621 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7304BDB/GM BALL BEARING
  • Manufacturer Upc Number
    4550253067924
  • Max Rpm
    17000 rpm
  • Maximum RPM (Grease)
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6850 lbf
  • Radial Static Load Capacity
    4700 lbf
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)