Motion
7305DB

NTN
7305DB

Duplex Angular Contact Bearing - 25 mm Bore, 140 mm OD, 66 mm Width
Mi Item #09331089
MFR #7305DB
Price$248.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7305DB

Duplex Angular Contact Bearing - 25 mm Bore, 140 mm OD, 66 mm Width
Mi Item #09331089
MFR #7305DB

Mfr description
7305DB BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.56/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.02 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7305DB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359449068
  • Max Rpm
    12000 rpm
  • Maximum RPM (Grease)
    9100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8900 lbf
  • Radial Static Load Capacity
    6600 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)