Motion
7308BDB

NTN
7308BDB

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
MI ITEM #09331095
MFR #7308BDB
Price$484.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7308BDB

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
MI ITEM #09331095
MFR #7308BDB

Mfr description
7308BDB BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.83/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.826 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7308BDB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359449853
  • Max Rpm
    8000 rpm
  • Maximum RPM (Grease)
    6000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16400 lbf
  • Radial Static Load Capacity
    13600 lbf
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)