Motion
7308BL1G/GN

NTN
7308BL1G/GN

40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #09331097
MFR #7308BL1G/GN
List Price$285.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7308BL1G/GN

40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #09331097
MFR #7308BL1G/GN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.10/each for your price

Overview

Mfr description
7308BL1G/GN BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    10100 lbf
  • Radial Static Load Capacity
    6850 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    23 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    7400 rpm
  • Max Rpm
    9900 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Weight
    1.594 lbs
  • Manufacturer Upc Number
    4547359449976
  • UPC_NO
    4547359449976
  • Description
    7308BL1G/GN BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text