Motion
7308CG/GNP4

NTN
7308CG/GNP4

40 mm Bore, 90 mm OD, 23 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331099
MFR #7308CG/GNP4
Price$828.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7308CG/GNP4

40 mm Bore, 90 mm OD, 23 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331099
MFR #7308CG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$828.88/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.351 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7308CG/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359450033
  • Max Rpm
    17000 rpm
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    7300 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359450033

Overview

Mfr description
7308CG/GNP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought