Motion
7310BL1DB

NTN
7310BL1DB

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09331105
MFR #7310BL1DB
Price$1,040.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7310BL1DB

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09331105
MFR #7310BL1DB

Mfr description
7310BL1DB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.762 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7310BL1DB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359761627
  • Max Rpm
    6500 rpm
  • Maximum RPM (Grease)
    4900 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25000 lbf
  • Radial Static Load Capacity
    21600 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)