Motion
7311BDB

NTN
7311BDB

Duplex Angular Contact Bearing - 55 mm Bore, 170 mm OD, 78 mm Width
MI ITEM #09331109
MFR #7311BDB
Price$851.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7311BDB

Duplex Angular Contact Bearing - 55 mm Bore, 170 mm OD, 78 mm Width
MI ITEM #09331109
MFR #7311BDB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$851.73/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.217 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7311BDB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359450934
  • Max Rpm
    5900 rpm
  • Maximum RPM (Grease)
    4500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28800 lbf
  • Radial Static Load Capacity
    25400 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7311BDB BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought