Motion
7313DB

NTN
7313DB

Duplex Angular Contact Bearing - 65 mm Bore, 190 mm OD, 43 mm Width
Mi Item #09331118
MFR #7313DB
Price$1,019.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7313DB

Duplex Angular Contact Bearing - 65 mm Bore, 190 mm OD, 43 mm Width
Mi Item #09331118
MFR #7313DB

Mfr description
7313DB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,019.22/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    66 mm
  • Precision Rating
    ISO Class 0
  • Weight
    9.259 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7313DB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359451818
  • Max Rpm
    5800 rpm
  • Maximum RPM (Grease)
    4400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40466 lbf
  • Radial Static Load Capacity
    36869 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)