Motion
7318BDB

NTN
7318BDB

Duplex Angular Contact Bearing - 90 mm Bore, 260 mm OD, 110 mm Width
MI ITEM #09331130
MFR #7318BDB
List Price$3,087.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7318BDB

Duplex Angular Contact Bearing - 90 mm Bore, 260 mm OD, 110 mm Width
MI ITEM #09331130
MFR #7318BDB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,087.95/each for your price

Overview

Mfr description
7318BDB BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    22.443 lbs
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    57000 lbf
  • Radial Static Load Capacity
    60500 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    3700 rpm
  • Precision Rating
    ISO Class 0
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Maximum RPM (Grease)
    2700 rpm
  • Description
    7318BDB BALL BEARING
  • Outer Ring Width
    43 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359452921
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text