Motion
7318BL1GD2/GNPX3

NTN
7318BL1GD2/GNPX3

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09331132
MFR #7318BL1GD2/GNPX3
Price$6,709.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7318BL1GD2/GNPX3

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09331132
MFR #7318BL1GD2/GNPX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,709.30/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    86 mm
  • Precision Rating
    Special Precision
  • Weight
    25.805 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7318BL1GD2/GNPX3 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453065
  • Max Rpm
    3700 rpm
  • Maximum RPM (Grease)
    2700 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    57000 lbf
  • Radial Static Load Capacity
    60500 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7318BL1GD2/GNPX3 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought