Motion
7319BDB

NTN
7319BDB

Duplex Angular Contact Bearing - 95 mm Bore, 320 mm OD, 130 mm Width
MI ITEM #09331134
MFR #7319BDB
Price$3,292.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7319BDB

Duplex Angular Contact Bearing - 95 mm Bore, 320 mm OD, 130 mm Width
MI ITEM #09331134
MFR #7319BDB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,292.75/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    90 mm
  • Precision Rating
    ISO Class 0
  • Weight
    26.109 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7319BDB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453249
  • Max Rpm
    3400 rpm
  • Maximum RPM (Grease)
    2600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    61148 lbf
  • Radial Static Load Capacity
    66993 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7319BDB BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought