Motion
7320BDB

NTN
7320BDB

Duplex Angular Contact Bearing - 100 mm Bore, 320 mm OD, 130 mm Width
Mi Item #09331135
MFR #7320BDB
Price$4,496.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7320BDB

Duplex Angular Contact Bearing - 100 mm Bore, 320 mm OD, 130 mm Width
Mi Item #09331135
MFR #7320BDB

Mfr description
7320BDB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,496.92/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8504 in, 47.000 mm
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    94 mm
  • Precision Rating
    ISO Class 0
  • Weight
    32.363 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7320BDB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453386
  • Max Rpm
    3300 rpm
  • Maximum RPM (Grease)
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    69691 lbf
  • Radial Static Load Capacity
    79807 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)