Motion
7320CP5

NTN
7320CP5

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, CN
MI ITEM #09331136
MFR #7320CP5
Price$5,742.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7320CP5

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, CN
MI ITEM #09331136
MFR #7320CP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,742.91/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8504 in, 47.000 mm
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    ISO Class 5
  • Weight
    15.212 lbs

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7320CP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359453508
  • Max Rpm
    6900 rpm
  • Maximum RPM (Grease)
    5200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    50000 lbf
  • Radial Static Load Capacity
    46500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453508

Overview

Mfr description
7320CP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought