Motion
7328BX1WGDB/GL/L794

NTN
7328BX1WGDB/GL/L794

Duplex Angular Contact Bearing - 140 mm Bore, 300 mm OD, 124 mm Width, 40 ° Contact Angle, CN, Single Shielded
Mi Item #09331141
MFR #7328BX1WGDB/GL/L794
Price$13,779.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7328BX1WGDB/GL/L794

Duplex Angular Contact Bearing - 140 mm Bore, 300 mm OD, 124 mm Width, 40 ° Contact Angle, CN, Single Shielded
Mi Item #09331141
MFR #7328BX1WGDB/GL/L794

Mfr description
7328BX1WGDB/GL/L794 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,779.43/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.4409 in, 62.000 mm
  • Outer Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    124 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.326 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Shielded
  • Configuration
    Two
  • Description
    7328BX1WGDB/GL/L794 BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359879896
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)