Motion
7332

NTN
7332

Angular Contact Bearing - 160 mm Bore, 340 mm OD, 68 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #09331143
MFR #7332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7332

Angular Contact Bearing - 160 mm Bore, 340 mm OD, 68 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #09331143
MFR #7332

Mfr description
7332 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.6772 in, 68.000 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7332 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359454192
  • Max Rpm
    2800 rpm
  • Maximum RPM (Grease)
    2100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    77500 lbf
  • Radial Static Load Capacity
    94500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)