Motion
7332BG

NTN
7332BG

Angular Contact Bearing - 160 mm Bore, 340 mm OD, 68 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09331144
MFR #7332BG
Price$8,112.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7332BG

Angular Contact Bearing - 160 mm Bore, 340 mm OD, 68 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09331144
MFR #7332BG

Mfr description
7332BG BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,112.09/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.6772 in, 68.000 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm
  • Precision Rating
    ISO Class 0
  • Weight
    67.02 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7332BG BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359454215
  • Max Rpm
    2400 rpm
  • Maximum RPM (Grease)
    1800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    71000 lbf
  • Radial Static Load Capacity
    86500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)