Motion
7338BG

NTN
7338BG

Angular Contact Bearing - 190 mm Bore, 400 mm OD, 78 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09331146
MFR #7338BG
Price$24,130.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7338BG

Angular Contact Bearing - 190 mm Bore, 400 mm OD, 78 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09331146
MFR #7338BG

Mfr description
7338BG BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,130.64/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Inner Ring Width
    3.0709 in, 78.000 mm
  • Outer Ring Width
    78 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    78 mm
  • Precision Rating
    ISO Class 0
  • Weight
    103.617 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7338BG BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359454314
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Maximum RPM (Grease)
    1500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    87500 lbf
  • Radial Static Load Capacity
    120000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)