Motion
742024/GNUPU21

NTN
742024/GNUPU21

Double Direction Angular Contact Thrust Ball Bearings
Mi Item #09331151
MFR #742024/GNUPU21
Price$7,896.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
742024/GNUPU21

Double Direction Angular Contact Thrust Ball Bearings
Mi Item #09331151
MFR #742024/GNUPU21

Mfr description
742024/GNUPU21 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,896.46/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    180 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 5
  • Weight
    9.921 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454703
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    19600 lbf
  • Seal Material
    None
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4547359454703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)