Motion
742028/GNP4

NTN
742028/GNP4

Double Direction Angular Contact Thrust Ball Bearings
MI ITEM #09331152
MFR #742028/GNP4
Price$13,129.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
742028/GNP4

Double Direction Angular Contact Thrust Ball Bearings
MI ITEM #09331152
MFR #742028/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,129.19/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    210 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    69 mm
  • Precision Rating
    ISO Class 4
  • Weight
    15.851 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454727
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    29200 lbf
  • Seal Material
    None
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4547359454727

Overview

Mfr description
742028/GNP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought