Motion
742036/GNP4

NTN
742036/GNP4

Double Direction Angular Contact Thrust Ball Bearings
MI ITEM #09331156
MFR #742036/GNP4
Price$16,530.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
742036/GNP4

Double Direction Angular Contact Thrust Ball Bearings
MI ITEM #09331156
MFR #742036/GNP4

Mfr description
742036/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,530.70/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.1378 in, 3.500 mm
  • Outside Diameter  
    280 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    100 mm
  • Precision Rating
    ISO Class 4
  • Weight
    40.793 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454758
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    47500 lbf
  • Seal Material
    None
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4547359454758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)