Specifications
Dimensions
- Precision RatingABMA Class 2 (Inch)
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeCylindrical
- Cage MaterialSteel
- Closure TypeOpen
- Harmonization Code8482.20.0064
- Manufacturer Upc Number4547359661231
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO4547359661231
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)