Motion
7811CG/GNP4

NTN
7811CG/GNP4

Angular Contact Bearing - 55 mm Bore, 72 mm OD, 9 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09331173
MFR #7811CG/GNP4
Price$1,330.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7811CG/GNP4

Angular Contact Bearing - 55 mm Bore, 72 mm OD, 9 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09331173
MFR #7811CG/GNP4

Mfr description
7811CG/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,330.35/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.168 lbs

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7811CG/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359455403
  • Max Rpm
    17600 rpm
  • Maximum RPM (Grease)
    13200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2950 lbf
  • Radial Static Load Capacity
    2860 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359455403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)