Motion
7816CG/GNUP-1

NTN
7816CG/GNUP-1

80 mm Bore, 100 mm OD, 10 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331176
MFR #7816CG/GNUP-1
List Price$1,491.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7816CG/GNUP-1

80 mm Bore, 100 mm OD, 10 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331176
MFR #7816CG/GNUP-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,491.80/each for your price

Overview

Mfr description
7816CG/GNUP-1 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    3400 lbf
  • Radial Static Load Capacity
    3950 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    10 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    9300 rpm
  • Max Rpm
    12400 rpm
  • Precision Rating
    Special Precision
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Weight
    0.322 lbs
  • Manufacturer Upc Number
    4547359829488
  • UPC_NO
    4547359829488
  • Description
    7816CG/GNUP-1 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text