Motion
7848CDF/GLP5

NTN
7848CDF/GLP5

Duplex Angular Contact Bearing - 240 mm Bore, 300 mm OD, 56 mm Width, 15 ° Contact Angle, Open
MI ITEM #09331187
MFR #7848CDF/GLP5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7848CDF/GLP5

Duplex Angular Contact Bearing - 240 mm Bore, 300 mm OD, 56 mm Width, 15 ° Contact Angle, Open
MI ITEM #09331187
MFR #7848CDF/GLP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7848CDF/GLP5 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    18.794 lbs
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    460 lbf
  • Radial Static Load Capacity
    470 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 5
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Description
    7848CDF/GLP5 PRECISION
  • Outer Ring Width
    28 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359455670
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text