Motion
7901CG/GNP4

NTN
7901CG/GNP4

Angular Contact Bearing - 12 mm Bore, 24 mm OD, 6 mm Width, Open, With Snap Ring, 15 ° Contact Angle, Not Applicable
Mi Item #09331191
MFR #7901CG/GNP4
Price$442.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7901CG/GNP4

Angular Contact Bearing - 12 mm Bore, 24 mm OD, 6 mm Width, Open, With Snap Ring, 15 ° Contact Angle, Not Applicable
Mi Item #09331191
MFR #7901CG/GNP4

Mfr description
7901CG/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.58/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.026 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7901CG/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    Not Applicable
  • Manufacturer Upc Number
    4547359455779
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    65100 rpm
  • Maximum Operating RPM
    65100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3350 N, 753 lbs
  • Radial Static Load Capacity
    1860 N, 418 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359455779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)