Motion
7903CDLLBG/GNP42

NTN
7903CDLLBG/GNP42

Angular - 17 mm Bore, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, 15 ° Contact Angle
Mi Item #09331194
MFR #7903CDLLBG/GNP42
Price$1,282.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7903CDLLBG/GNP42

Angular - 17 mm Bore, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, 15 ° Contact Angle
Mi Item #09331194
MFR #7903CDLLBG/GNP42

Mfr description
7903CDLLBG/GNP42 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,282.07/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm
  • Weight
    0.02 kg, 0.705 oz

Details

  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    7903CDLLBG/GNP42 PRECISION
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359862140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)