Motion
7904G/GMP42

NTN
7904G/GMP42

Angular Contact Bearing - 20 mm Bore, 62 mm OD, 24 mm Width
Mi Item #09331197
MFR #7904G/GMP42
Price$424.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7904G/GMP42

Angular Contact Bearing - 20 mm Bore, 62 mm OD, 24 mm Width
Mi Item #09331197
MFR #7904G/GMP42

Mfr description
7904G/GMP42 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.33/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    0.08 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7904G/GMP42 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253067993
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)