Motion
7905CG/GNP4

NTN
7905CG/GNP4

Angular Contact Bearing - 25 mm Bore, 42 mm OD, 9 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09331199
MFR #7905CG/GNP4
Price$644.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7905CG/GNP4

Angular Contact Bearing - 25 mm Bore, 42 mm OD, 9 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09331199
MFR #7905CG/GNP4

Mfr description
7905CG/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.093 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7905CG/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359455953
  • Max Rpm
    33000 rpm
  • Maximum RPM (Grease)
    25000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1760 lbf
  • Radial Static Load Capacity
    1210 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359455953

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)