Motion
7907CDLLBG/GNP42#01

NTN
7907CDLLBG/GNP42#01

Angular - 35 mm Bore, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, 15 ° Contact Angle, Normal
MI ITEM #09331202
MFR #7907CDLLBG/GNP42#01
Price$1,878.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7907CDLLBG/GNP42#01

Angular - 35 mm Bore, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, 15 ° Contact Angle, Normal
MI ITEM #09331202
MFR #7907CDLLBG/GNP42#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,878.45/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm
  • Weight
    0.154 lbs, 0.07 kg

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    7907CDLLBG/GNP42#01 PRECISION
  • Flush Ground
    Yes
  • Internal Clearance
    Normal
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359913217

Overview

Mfr description
7907CDLLBG/GNP42#01 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought