Motion
7908CDB/GNP5

NTN
7908CDB/GNP5

Duplex Angular Contact Bearing - 40 mm Bore, 80 mm OD, 13 mm Width
MI ITEM #09331204
MFR #7908CDB/GNP5
Price$1,028.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7908CDB/GNP5

Duplex Angular Contact Bearing - 40 mm Bore, 80 mm OD, 13 mm Width
MI ITEM #09331204
MFR #7908CDB/GNP5

Mfr description
7908CDB/GNP5 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,028.42/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Weight
    0.476 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7908CDB/GNP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359762785
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)