Motion
7908CG/GNP4

NTN
7908CG/GNP4

Angular Contact Bearing - 40 mm Bore, 120 mm OD, 36 mm Width, Open
MI ITEM #09331207
MFR #7908CG/GNP4
Price$704.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7908CG/GNP4

Angular Contact Bearing - 40 mm Bore, 120 mm OD, 36 mm Width, Open
MI ITEM #09331207
MFR #7908CG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$704.22/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    36 mm
  • Weight
    0.238 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7908CG/GNP4 PRECISION
  • Harmonization Code
    8482.10.5052
  • Manufacturer Upc Number
    4547359456073
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359456073

Overview

Mfr description
7908CG/GNP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought