Motion
7908CGD2/GMP4/1#01

NTN
7908CGD2/GMP4/1#01

Duplex Angular Contact Bearing - 40.000 mm Bore, 62.000 mm OD, 24.000 mm Width
MI ITEM #09331209
MFR #7908CGD2/GMP4/1#01
Price$1,611.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7908CGD2/GMP4/1#01

Duplex Angular Contact Bearing - 40.000 mm Bore, 62.000 mm OD, 24.000 mm Width
MI ITEM #09331209
MFR #7908CGD2/GMP4/1#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,611.23/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7908CGD2/GMP4/1#01 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359642933
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
7908CGD2/GMP4/1#01 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought