Motion
7908UG/GMP42/L60#01

NTN
7908UG/GMP42/L60#01

Angular Contact Bearing - 40 mm Bore, 62 mm OD, 12 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09331211
MFR #7908UG/GMP42/L60#01
Price$841.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7908UG/GMP42/L60#01

Angular Contact Bearing - 40 mm Bore, 62 mm OD, 12 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09331211
MFR #7908UG/GMP42/L60#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$841.86/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.243 lbs, 0.110 kg

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7908UG/GMP42/L60#01 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359829747
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    23000 rpm
  • Maximum Operating RPM
    23000 rpm
  • Maximum RPM (Grease)
    16900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2950 lbf
  • Radial Static Load Capacity
    2410 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359829747

Overview

Mfr description
7908UG/GMP42/L60#01 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought