Motion
7914CDU/GLP4

NTN
7914CDU/GLP4

Duplex Angular Contact Bearing - 70 mm Bore, 97 mm OD, 31 mm Width
Mi Item #09331217
MFR #7914CDU/GLP4
Price$2,112.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7914CDU/GLP4

Duplex Angular Contact Bearing - 70 mm Bore, 97 mm OD, 31 mm Width
Mi Item #09331217
MFR #7914CDU/GLP4

Mfr description
7914CDU/GLP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,112.37/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    97 mm
  • Overall Width  
    31 mm
  • Weight
    1.499 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7914CDU/GLP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359879933
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)