Motion
7917CDB/GNP4

NTN
7917CDB/GNP4

Duplex Angular Contact Bearing - 85 mm Bore, 30 mm OD, 8 mm Width
MI ITEM #09331222
MFR #7917CDB/GNP4
List Price$5,553.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7917CDB/GNP4

Duplex Angular Contact Bearing - 85 mm Bore, 30 mm OD, 8 mm Width
MI ITEM #09331222
MFR #7917CDB/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,553.33/each for your price

Overview

Mfr description
7917CDB/GNP4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    2.314 lbs
  • Snap Ring Included
    Without Snap Ring
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    7917CDB/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359456325
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text