Motion
7917CG/GNP4

NTN
7917CG/GNP4

Angular Contact Bearing - 85 mm Bore, 120 mm OD, 18 mm Width, Open, CN
Mi Item #09331223
MFR #7917CG/GNP4
Price$1,505.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7917CG/GNP4

Angular Contact Bearing - 85 mm Bore, 120 mm OD, 18 mm Width, Open, CN
Mi Item #09331223
MFR #7917CG/GNP4

Mfr description
7917CG/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,505.46/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7917CG/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359820041
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359820041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)