Motion
7918CDB/GNP5

NTN
7918CDB/GNP5

Duplex Angular Contact Bearing - 90 mm Bore, 125 mm OD, 46 mm Width
Mi Item #09331225
MFR #7918CDB/GNP5
Price$4,351.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7918CDB/GNP5

Duplex Angular Contact Bearing - 90 mm Bore, 125 mm OD, 46 mm Width
Mi Item #09331225
MFR #7918CDB/GNP5

Mfr description
7918CDB/GNP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,351.96/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    46 mm
  • Weight
    2.416 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7918CDB/GNP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359456332
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)