Motion
7919/2AS

NTN
7919/2AS

Angular Contact Bearing - 95 mm Bore, 130 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #09331226
MFR #7919/2AS
Price$823.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7919/2AS

Angular Contact Bearing - 95 mm Bore, 130 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #09331226
MFR #7919/2AS

Mfr description
7919/2AS PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.96/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    18 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7919/2AS PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359879940
  • Max Rpm
    6600 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8550 lbf
  • Radial Static Load Capacity
    9450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359879940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)